Motion
3150TTM14M125

MEGADYNE
3150TTM14M125

Synchronous & Timing Belts - TTM14M, 14 mm Pitch, 3150 mm Pitch Length, 125 mm Width, 225 Teeth, HNBR Elastomer Material
Mi Item #14226407
MFR #3150TTM14M125
Price$3,891.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
3150TTM14M125

Synchronous & Timing Belts - TTM14M, 14 mm Pitch, 3150 mm Pitch Length, 125 mm Width, 225 Teeth, HNBR Elastomer Material
Mi Item #14226407
MFR #3150TTM14M125

Mfr description
3150TTM14M125 RPC 14M TITANIUM BELT
  • BELT BODY HNBR Elastomer uniquely cross-linked to increase tooth rigidity & durability.
  • Superior resistance to flex fatigue
  • Expanded range of working temperatures from -40°C (-40°F) to +120°C (+248°F) and ability to withstand peaks up to +140°C (+284°F)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,891.78/each

Specifications

Dimensions

  • Overall Length
    3150 mm
  • Overall Width  
    125 mm
  • Pitch
    14 mm
  • Pitch Length
    3150 mm

Details

  • Belt Type
    TTM14M
  • Construction Type
    RPC
  • Cord Material
    Carbon
  • Material
    HNBR Elastomer
  • Max Operating Temperature
    120 °C
  • Number Of Teeth  
    225
  • UPC_NO
    746041532505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)