1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
3280-8MS-105
8M, 8 mm Pitch, 1000 mm Pitch Length, 11 mm Width, 410 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
14226417
MFR #
3280-8MS-105
List Price
$1,051.48
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 3280-8MS-105
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
3280-8MS-105
8M, 8 mm Pitch, 1000 mm Pitch Length, 11 mm Width, 410 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
14226417
MFR #
3280-8MS-105
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,051.48
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
3280-8MS-105 RPP SILVER2 TIMING BELT
Specifications
Belt Type
8M
Pitch
8 mm
Overall Length
11 mm
Overall Width
11 mm
Material
Fiber Loaded Nitrile
Number Of Teeth
410
Pitch Length
1000 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought