Motion
3304TTM14M37

MEGADYNE
3304TTM14M37

Synchronous & Timing Belts - TTM14M, 14 mm Pitch, 3304 mm Pitch Length, 37 mm Width, 236 Teeth, HNBR Elastomer Material
Mi Item #14226429
MFR #3304TTM14M37
Price$1,257.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
3304TTM14M37

Synchronous & Timing Belts - TTM14M, 14 mm Pitch, 3304 mm Pitch Length, 37 mm Width, 236 Teeth, HNBR Elastomer Material
Mi Item #14226429
MFR #3304TTM14M37

Mfr description
3304TTM14M37 RPC 14M TITANIUM BELT
  • BELT BODY HNBR Elastomer uniquely cross-linked to increase tooth rigidity & durability.
  • Superior resistance to flex fatigue
  • Expanded range of working temperatures from -40°C (-40°F) to +120°C (+248°F) and ability to withstand peaks up to +140°C (+284°F)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,257.84/each

Specifications

Dimensions

  • Overall Length
    3304 mm
  • Overall Width  
    37 mm
  • Pitch
    14 mm
  • Pitch Length
    3304 mm

Details

  • Belt Type
    TTM14M
  • Construction Type
    RPC
  • Cord Material
    Carbon
  • Material
    HNBR Elastomer
  • Max Operating Temperature
    120 °C
  • Number Of Teeth  
    236
  • UPC_NO
    746041532642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)