Motion
40AT10/1210

MEGADYNE
40AT10/1210

AT10, 10 mm Pitch, 1210 mm Pitch Length, 40 mm Width, 121 Teeth, Thermoset PU 88 ShA Material
Mi Item #14226508
MFR #40AT10/1210
Price$242.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
40AT10/1210

AT10, 10 mm Pitch, 1210 mm Pitch Length, 40 mm Width, 121 Teeth, Thermoset PU 88 ShA Material
Mi Item #14226508
MFR #40AT10/1210

Mfr description
40AT10/1210 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.36/each

Specifications

Dimensions

  • Overall Length
    1210 mm
  • Overall Width  
    40 mm
  • Pitch
    10 mm
  • Pitch Length
    1210 mm

Details

  • Belt Type
    AT10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)