1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
435-5M-25
RPP, 5 mm Pitch, 435 mm Pitch Length, 25 mm Width, Chloroprene Material
Mi Item #
14226536
MFR #
435-5M-25
Price
$62.61
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 435-5M-25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
435-5M-25
RPP, 5 mm Pitch, 435 mm Pitch Length, 25 mm Width, Chloroprene Material
Mi Item #
14226536
MFR #
435-5M-25
Mfr description
435-5M-25 HTD TIMING BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$62
.61
/each
Add to Cart
Specifications
Dimensions
Overall Length
435 mm
Overall
Width
25 mm
Pitch
5 mm
Pitch Length
435 mm
Details
Belt Type
RPP
Material
Chloroprene
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items