1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
435-5M-30
RPP, 5 mm Pitch, 435 mm Pitch Length, 30 mm Width, Chloroprene Material
MI ITEM #
14226537
MFR #
435-5M-30
List Price
$75.11
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 435-5M-30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
435-5M-30
RPP, 5 mm Pitch, 435 mm Pitch Length, 30 mm Width, Chloroprene Material
MI ITEM #
14226537
MFR #
435-5M-30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$75.11
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
435-5M-30 HTD TIMING BELT
Specifications
Belt Type
RPP
Pitch
5 mm
Overall Length
435 mm
Overall Width
30 mm
Material
Chloroprene
Pitch Length
435 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data