Motion
456TTM8M62

MEGADYNE
456TTM8M62

Synchronous & Timing Belts - TTM8M, 8 mm Pitch, 456 mm Pitch Length, 62 mm Width, 57 Teeth, HNBR Elastomer Material
MI ITEM #14226555
MFR #456TTM8M62
List Price$217.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
456TTM8M62

Synchronous & Timing Belts - TTM8M, 8 mm Pitch, 456 mm Pitch Length, 62 mm Width, 57 Teeth, HNBR Elastomer Material
MI ITEM #14226555
MFR #456TTM8M62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$217.06/each for your price

Overview

Mfr description
456TTM8M62 RPC 8M TITANIUM BELT
  • BELT BODY HNBR Elastomer uniquely cross-linked to increase tooth rigidity & durability.
  • Superior resistance to flex fatigue
  • Expanded range of working temperatures from -40°C (-40°F) to +120°C (+248°F) and ability to withstand peaks up to +140°C (+284°F)
  • Highly resistant to mineral oils and abrasion CORDS 100% carbon, the cord provides extreme dimensional stability (no stretch) under static and dynamic operational loads.
  • Maintenance-free, no need to re-tension Dual spiral S & Z twist cord provides neutral tracking
  • Extremely accurate tooth meshing resulting in the reduction of abrasion, vibrations, & noise TOOTH FACING FABRIC High-performing special fabric bonded to the tooth surface.
  • Improved torque carrying capacity and tooth shear resistance
  • Special film provides self-lubricating properties
  • Long lasting durability and antistatic properties
  • Low friction, increased drive efficiency with less sprocket wear

Specifications

  • Belt Type
    TTM8M
  • Pitch
    8 mm
  • Overall Length
    456 mm
  • Overall Width
  • Material
    HNBR Elastomer
  • Number Of Teeth
  • Pitch Length
    456 mm
  • Construction Type
    RPC
  • Max Operating Temperature
    120 °C
  • UPC_NO
    746041533168
  • Cord Material
    Carbon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought