Motion
5012-03
Hydraulic Hose - 3/16 in ID, 3625 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14226582
MFR #5012-03
Price$3.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 3/16 in ID, 3625 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14226582
MFR #5012-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.00/ft

Specifications

Dimensions

  • Hose Dash Size
    3
  • Nominal Hose Inner Diameter  
    3/16 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    3625 psi

Overview

Mfr description
5012-03 3/16 SAE 100R1AT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought