Motion
5152-10
Hydraulic Hose - 5/8 in ID, 6000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14226593
MFR #5152-10
Price$16.40/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 5/8 in ID, 6000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14226593
MFR #5152-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.40/ft

Specifications

Dimensions

  • Hose Dash Size
    10
  • Nominal Hose Inner Diameter  
    5/8 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    6000 psi

Overview

Mfr description
5152-10 5/8" SAE 100R15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought