Motion
700H205

MEGADYNE
700H205

H, 0.5000 in Pitch, 1778 mm Pitch Length, 2.0500 in Width, 140 Teeth, Chloroprene Material
Mi Item #14226671
MFR #700H205
Price$207.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
700H205

H, 0.5000 in Pitch, 1778 mm Pitch Length, 2.0500 in Width, 140 Teeth, Chloroprene Material
Mi Item #14226671
MFR #700H205

Mfr description
700H205 TIMING BELT - H PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.79/each

Specifications

Dimensions

  • Overall Length
    1778 mm
  • Overall Width  
    2.0500 in
  • Pitch
    0.5000 in
  • Pitch Length
    1778 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)