Motion
780-5M-20

MEGADYNE
780-5M-20

RPP, 5 mm Pitch, 780 mm Pitch Length, 20 mm Width, 156 Teeth, Chloroprene Material
Mi Item #14226694
MFR #780-5M-20
Price$66.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
780-5M-20

RPP, 5 mm Pitch, 780 mm Pitch Length, 20 mm Width, 156 Teeth, Chloroprene Material
Mi Item #14226694
MFR #780-5M-20

Mfr description
780-5M-20 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.92/each

Specifications

Dimensions

  • Overall Length
    780 mm
  • Overall Width  
    20 mm
  • Pitch
    5 mm
  • Pitch Length
    780 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)