Motion
815-5M-21

MEGADYNE
815-5M-21

RPP, 5 mm Pitch, 815 mm Pitch Length, 21 mm Width, 163 Teeth, Chloroprene Material
Mi Item #14226707
MFR #815-5M-21
Price$41.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
815-5M-21

RPP, 5 mm Pitch, 815 mm Pitch Length, 21 mm Width, 163 Teeth, Chloroprene Material
Mi Item #14226707
MFR #815-5M-21

Mfr description
815-5M-21 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.59/each

Specifications

Dimensions

  • Overall Length
    815 mm
  • Overall Width  
    21 mm
  • Pitch
    5 mm
  • Pitch Length
    815 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)