Motion
D392XL027

MEGADYNE
D392XL027

DXL, 0.2000 in Pitch, 39.2000 in Pitch Length, 0.2700 in Width, 196 Teeth, Chloroprene Material
Mi Item #14226796
MFR #D392XL027
Price$39.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D392XL027

DXL, 0.2000 in Pitch, 39.2000 in Pitch Length, 0.2700 in Width, 196 Teeth, Chloroprene Material
Mi Item #14226796
MFR #D392XL027

Mfr description
D392XL027 DOUBLE SIDED TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.54/each

Specifications

Dimensions

  • Overall Length
    39.2000 in
  • Overall Width  
    0.2700 in
  • Pitch
    0.2000 in
  • Pitch Length
    39.2000 in

Details

  • Belt Type
    DXL
  • Material
    Chloroprene
  • Number Of Teeth  
    196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)