1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
L50AT10S-FCM
AT10, 10 mm Pitch, 50 mm Width, Thermoset PU 88 ShA Material
MI ITEM #
14226806
MFR #
L50AT10S-FCM
Your Price
$27.89
/ft
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE L50AT10S-FCM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
L50AT10S-FCM
AT10, 10 mm Pitch, 50 mm Width, Thermoset PU 88 ShA Material
MI ITEM #
14226806
MFR #
L50AT10S-FCM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$27.89
/ft
(List
$34.86
)
Qty
Add to Cart
Overview
Mfr description
L50AT10S-FCM OPEN END METRIC T/B STEEL
Specifications
Belt Type
AT10
Pitch
10 mm
Overall Width
50 mm
Material
Thermoset PU 88 ShA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought