Motion
LH037USP

MEGADYNE
LH037USP

H, 0.5000 in Pitch, 0.3700 in Width, Chloroprene Material
Mi Item #14226808
MFR #LH037USP
Price$8.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
LH037USP

H, 0.5000 in Pitch, 0.3700 in Width, Chloroprene Material
Mi Item #14226808
MFR #LH037USP

Mfr description
LH037USP OPEN END TIMING BELT W/PAZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.68/ft

Specifications

Dimensions

  • Overall Width  
    0.3700 in
  • Pitch
    0.5000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)