Overview
Mfr description
490J32G MULTI-RIB FIBERGLASS CORD
Specifications
- SectionJ
- Overall Length49 in
- MaterialPolybutadiene Rubber
- Number Of Ribs32
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number490J32G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data