Motion
NCDA1F150-0750-A54L

SMC CORP OF AMERICA
NCDA1F150-0750-A54L

NCDA1F150-0750-A54L
MI ITEM #14227194
MFR #NCDA1F150-0750-A54L
Price$234.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1F150-0750-A54L

NCDA1F150-0750-A54L
MI ITEM #14227194
MFR #NCDA1F150-0750-A54L

Mfr description
NCDA1F150-0750-A54L TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.55/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Cylinder Style
    Tie-Rod
  • Product Type
    Tie Rod Air Cylinders
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)