Motion
1021216C
1/2 in Coupling Size, Brass Body
Mi Item #14229401
MFR #1021216C
Price$15.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 in Coupling Size, Brass Body
Mi Item #14229401
MFR #1021216C

Mfr description
1021216C 3/4" HOSE ID X 1"" NPTF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.92/each

Specifications

Dimensions

  • Coupling Size
    1/2 in

Details

  • Body Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)