Motion
1022012XL
1-1/4" XL Hose ID x 3/4" NPTF 7 Barb Brass Male In
MI ITEM #14229402
MFR #1022012XL
Price$30.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" XL Hose ID x 3/4" NPTF 7 Barb Brass Male In
MI ITEM #14229402
MFR #1022012XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.65/each

Specifications

Dimensions

  • End 1 Size
    0.7500 in
  • Hex Body
    1.3750 in
  • Hex Size
    1.3750 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Size
    0.7500 in
  • Thread Size
    3/4 NPTF
  • Weight
    0.422 lbs
  • Width
    1.3750 in

Details

  • Additional Details
    7 Barbs
  • Application
    Industrial air and non-potable water service
  • Color
    Brass
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    1022012XL
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Max Operating Temperature
    160 °F
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Hose Barb
  • Style
    Straight
  • Thread Type
    NPTF
  • Type
    Male NPTF
  • Working Pressure
    250 psi

Overview

Mfr description
1022012XL 1-1/4" XL HOSE ID X 3/4" NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought