Motion
1022016XL
1-1/4" XL Hose ID x 1"" NPTF 7 Barb Brass Male Ins
Mi Item #14229403
MFR #1022016XL
Price$33.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" XL Hose ID x 1"" NPTF 7 Barb Brass Male Ins
Mi Item #14229403
MFR #1022016XL

Mfr description
1022016XL 1-1/4" XL HOSE ID X 1"" NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.03/each

Specifications

Dimensions

  • End 1 Size
    1.0000 in
  • Hex Body
    1.3750 in
  • Hex Size
    1.3750 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Size
    1.0000 in
  • Thread Size
    1 NPTF
  • Weight
    0.55 lbs
  • Width
    1.3750 in

Details

  • Additional Details
    1.63 in Barb length, 7 barbs
  • Application
    Industrial air and non-potable water service
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    1022016XL
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Max Operating Temperature
    160 °F
  • Maximum Operating Pressure
    250 psi
  • Plating
    Uncoated
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Style
    Straight
  • Thread Type
    NPTF
  • Type
    Male NPTF
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)