Motion
1022420XL
1 1/2" XLHose x 1-1/4" M NPTF Brass 8 Barb Brass M
MI ITEM #14229406
MFR #1022420XL
Price$53.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 1/2" XLHose x 1-1/4" M NPTF Brass 8 Barb Brass M
MI ITEM #14229406
MFR #1022420XL

Mfr description
1022420XL 1 1/2" XLHOSE X 1-1/4" M NPTF
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.40/each

Specifications

Dimensions

  • End 1 Size
    1.2500 in
  • Hex Body
    1.7500 in
  • Hex Size
    1.7500 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Size
    1.2500 in
  • Thread Size
    1 1/4-11.5
  • Weight
    0.79 lbs
  • Width
    1.7500 in

Details

  • Additional Details
    1.88 in Barb Length, 8 Barbs
  • Application
    Industrial air and non-potable water service
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • Material
    Brass
  • Max Operating Temperature
    160 °F
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Hose Insert
  • Style
    Straight
  • Thread Type
    NPTF
  • Type
    Male NPTF
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)