Overview
Mfr description
1630400SS 1/4" NPT 316 SS HEX HEAD PLUG
Specifications
- ApplicationNatural gas, Oil, Steam, Water, Air
- Body Material316 Stainless Steel
- Material316 Stainless Steel
- Maximum Operating Pressure5500 psi
- Overall Length0.8000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data