Motion
1631600SS
Needle Valve - 316 Stainless Steel, 1.4000 in Overall Length
Mi Item #14229419
MFR #1631600SS
Price$19.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 316 Stainless Steel, 1.4000 in Overall Length
Mi Item #14229419
MFR #1631600SS

Mfr description
1631600SS 1" NPT 316 SS HEX HEAD PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.93/each

Specifications

Dimensions

  • Overall Length
    1.4000 in

Details

  • Application
    Natural gas, Oil, Steam, Water, Air
  • Body Material
    316 Stainless Steel
  • Material
    316 Stainless Steel
  • Maximum Operating Pressure
    5500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)