Motion
3080808SS
1/2 NPT 45 Female Pipe Elbow 45 316SS Female
Mi Item #14229489
MFR #3080808SS
Price$41.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 NPT 45 Female Pipe Elbow 45 316SS Female
Mi Item #14229489
MFR #3080808SS

Mfr description
3080808SS 1/2" NPT 45 FEMALE PIPE ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.78/each

Specifications

Dimensions

  • Overall Length
    2.4000 in
  • Thread Size
    1/2 in

Details

  • Body Material
    316 Stainless Steel
  • Material
    316 Stainless Steel
  • Style
    Schedule 40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)