Motion
3731206SS
3/4" Male NPT x 3/8" Fem NPT 316SS Reducer Hex Bus
Mi Item #14229530
MFR #3731206SS
Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Male NPT x 3/8" Fem NPT 316SS Reducer Hex Bus
Mi Item #14229530
MFR #3731206SS

Mfr description
3731206SS 3/4" MALE NPT X 3/8" FEM NPT 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.48/each

Specifications

Dimensions

  • End 1 Size
    0.7500 in
  • Size
    0.7500 in
  • Thread Size
    3/4 NPT
  • Weight
    0.21 lbs

Details

  • Additional Details
    ASTM A182 Ed 2019
  • Application
    Used to connect threaded ends of different sizes
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • Fitting Shape
    Bushing
  • Manufacturer Catalog Number
    3731206SS
  • Material
    Stainless Steel
  • Max Operating Temperature
    72 °F
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Uncoated
  • Product Types
    Bushing
  • Standards Met
    ASTM A182 Ed 2019
  • Style
    Straight
  • Thread Type
    NPT
  • Type
    Reducer Hex Bushing
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)