Motion
3731604SS
Compression Elbow & Straight - Reducer
Mi Item #14229532
MFR #3731604SS
Price$41.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Reducer
Mi Item #14229532
MFR #3731604SS

Mfr description
3731604SS 1" MALE NPT X 1/4" FEM NPT 316
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.79/each

Specifications

Dimensions

  • Length
    1.4600 in
  • Overall Length
    1.4600 in

Details

  • Adapter Type
    Reducing Adapter
  • Body Material
    316 Stainless Steel
  • Both Ends Style/Type
    Male NPT x Female NPT
  • Connection Type
    Male NPT x Female NPT
  • Description Keyword
    Reducer
  • End 1 Style
    Male NPT
  • End 2 Style
    Female NPT
  • Manufacturer Catalog Number
    3731604SS
  • Material
    316 Stainless Steel
  • Maximum Operating Pressure
    344.74 bar, 5000 psi
  • Shape
    Straight
  • Type
    Hex Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)