Motion
RST30CS
2-1/2 Crimp Style Combo Nipple 316SS Male NPT
Mi Item #14229657
MFR #RST30CS
Price$202.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 Crimp Style Combo Nipple 316SS Male NPT
Mi Item #14229657
MFR #RST30CS

Mfr description
RST30CS 2-1/2" 316SS CRIMP STYLE COMBO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.51/each

Specifications

Dimensions

  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in
  • Weight
    3.2 lbs

Details

  • Connection Type
    NPT
  • End 1 Style
    NPT
  • Fitting Connection Family
    King Crimp
  • Material
    Stainless Steel
  • Product Types
    Nipple
  • Thread Type
    NPT
  • Type
    King Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)