Motion
SP1204-8-8
LiveSwivel, 3/4-16 MJIC 37 x 3/4-16 MJIC 37
MI ITEM #14229687
MFR #SP1204-8-8
Your Price$149.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LiveSwivel, 3/4-16 MJIC 37 x 3/4-16 MJIC 37
MI ITEM #14229687
MFR #SP1204-8-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$149.00/each(List $171.35)

Overview

Mfr description
SP1204-8-8 LIVESWIVEL, 3/4"-16 MJIC 37

Specifications

  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Body Material
    Steel
  • Overall Length
    2.9850 in
  • Seal Material
    FKM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text