Specifications
Dimensions
- Weight0.80 lbs, 0.36 kg
Details
- Adapter TypeMale NPTF x Male JIC 37°
- Additional DetailsDust Seal: Nitrile Rubber | Ball Bearings: Chromium | Finish: Silver | Temperature Range: -15deg F to 250deg F (-26°C to 121°C)
- Both Ends Gender TypeMale x Male
- Both Ends Style/TypeMale NPTF x Male JIC 37°
- Description KeywordLive Swivel
- End 1 StyleMale NPTF
- End 1 Thread3/4-14
- End 1 TypeMale NPTF
- End 2 StyleMale JIC
- End 2 Thread1-1/16-12
- End 2 TypeMale JIC 37°
- Manufacturer Catalog NumberSP2404-12-12
- MaterialZinc Plated Carbon Steel
- Maximum Operating Pressure310.264 bar, 4500 psi
- Product TypesInline Swivel
- ShapeStraight
- TypeInline Swivel
Overview
Mfr description
SP2404-12-12 LIVESWIVEL, 3/4"-14 MNPTF X