Specifications
Dimensions
- Weight1.40 lbs, 0.64 kg
Details
- Adapter TypeMale NPTF x Male JIC 37°
- Additional DetailsDust Seal: Nitrile Rubber | Ball Bearings: Chromium | Temperature Range: -15deg F to 250deg F (-26°C to 121°C)
- Both Ends Gender TypeMale x Male
- Both Ends Style/TypeNPTF x JIC
- Description KeywordLive Swivel
- End 1 StyleMale NPTF
- End 1 Thread1-11-1/2
- End 1 TypeMale NPTF
- End 2 StyleMale JIC
- End 2 Thread1-5/16-12
- End 2 TypeMale JIC 37°
- Manufacturer Catalog NumberSP2404-16-16
- MaterialZinc Plated Carbon Steel
- Maximum Operating Pressure275 bar, 4000 psi
- Product TypesLive Swivel
- ShapeStraight
- TypeInline Swivel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)