Specifications
Details
- Adapter TypeMale NPTF x Male JIC 37°
- Additional DetailsTemperature Range: -15deg F to 250deg F (-26°C to 121°C)
- Both Ends Gender TypeMale x Male
- Both Ends Style/TypeMale NPTF x Male JIC 37°
- Description KeywordLive Swivel Straight
- End 1 StyleMale NPTF
- End 1 Thread3/8-18
- End 1 TypeMale NPTF
- End 2 StyleMale JIC
- End 2 Thread7/8-14
- End 2 TypeMale JIC 37°
- Manufacturer Catalog NumberSP2404-6-10
- MaterialZinc-Plated Carbon Steel
- Maximum Operating Pressure345 bar, 5000 psi
- Product TypesLive Swivel Straight
- ShapeStraight
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)