Motion
SP2404-6-6
Live Swivel - Live Swivel
MI ITEM #14229699
MFR #SP2404-6-6
Price$156.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Swivel - Live Swivel
MI ITEM #14229699
MFR #SP2404-6-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$156.40/each

Specifications

Dimensions

  • Weight
    0.20 lbs, 0.09 kg

Details

  • Adapter Type
    Male NPTF x Male JIC 37°
  • Additional Details
    Dust Seal: Nitrile Rubber | Ball Bearings: Chromium | Finish: Silver | Temperature Range: -15deg F to 250deg F (-26°C to 121°C)
  • Both Ends Gender Type
    Male x Male
  • Both Ends Style/Type
    Male NPTF x Male JIC 37°
  • Description Keyword
    Live Swivel
  • End 1 Style
    Male NPTF
  • End 1 Thread
    3/8-18
  • End 1 Type
    Male NPTF
  • End 2 Style
    Male JIC
  • End 2 Thread
    9/16-18
  • End 2 Type
    Male JIC 37°
  • Manufacturer Catalog Number
    SP2404-6-6
  • Material
    Zinc Plated Carbon Steel
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Product Types
    Inline Swivel
  • Shape
    Straight
  • Type
    Inline Swivel

Overview

Mfr description
SP2404-6-6 LIVESWIVEL, 3/8"-18 MNPTF X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought