Specifications
Dimensions
- Weight0.60 lbs, 0.27 kg
Details
- Adapter TypeMale NPTF x Male JIC 37°
- Additional DetailsDust Seal: Nitrile Rubber | Ball Bearings: Chromium | Temperature Range: -15deg F to 250deg F (-26°C to 121°C)
- Both Ends Gender TypeMale x Male
- Both Ends Style/TypeMNPTF x MJIC 37°
- Description KeywordInline Swivel
- End 1 StyleMale NPTF
- End 1 Thread3/8-18
- End 1 TypeMale NPTF
- End 2 StyleMale JIC
- End 2 Thread3/4-16
- End 2 TypeMale JIC 37°
- Manufacturer Catalog NumberSP2404-6-8
- MaterialZinc Plated Carbon Steel
- Maximum Operating Pressure345 bar, 5000 psi
- Product TypesInline Swivel
- ShapeStraight
- TypeInline Swivel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)