Specifications
Dimensions
- Weight0.60 lbs, 0.27 kg
Details
- Adapter TypeMale JIC x Female NPTF
- Additional DetailsDust Seal: Nitrile Rubber | Ball Bearings: Chromium | Finish: Silver | Temperature Range: -15deg F to 250deg F (-26°C to 121°C)
- Both Ends Gender TypeFemale x Male
- Both Ends Style/TypeJIC x NPTF
- Description KeywordLive Swivel
- End 1 StyleMale JIC
- End 1 Thread7/8-14
- End 1 TypeMale JIC
- End 2 StyleFemale NPTF
- End 2 Thread1/2-14
- End 2 TypeFemale NPTF
- Manufacturer Catalog NumberSP2405-10-8
- MaterialZinc Plated Carbon Steel
- Maximum Operating Pressure345 bar, 5000 psi
- Product TypesSwivel
- ShapeStraight
- TypeInline Swivel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)