Specifications
Dimensions
- Weight0.40 lbs, 0.18 kg
Details
- Adapter TypeMale JIC x Female NPTF
- Additional DetailsDust Seal: Nitrile Rubber | Ball Bearings: Chromium | Temperature Range: -15deg F to 250deg F (-26°C to 121°C) | Finish: Silver
- Both Ends Gender TypeFemale x Male
- Both Ends Style/TypeJIC x NPTF
- Description KeywordLive Swivel
- End 1 StyleMale JIC
- End 1 Thread3/4-16
- End 1 TypeMale JIC
- End 2 StyleFemale NPTF
- End 2 Thread3/8-18
- End 2 TypeFemale NPTF
- Manufacturer Catalog NumberSP2405-8-6
- MaterialZinc Plated Carbon Steel
- Maximum Operating Pressure345 bar, 5000 psi
- Product TypesLive Swivel
- ShapeStraight
- TypeInline Swivel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)