Motion
SP2700-10
Live Swivel - Live Swivel
Mi Item #14229706
MFR #SP2700-10
Price$193.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Swivel - Live Swivel
Mi Item #14229706
MFR #SP2700-10

Mfr description
SP2700-10 LIVESWIVEL, 7/8"-14 MJIC 37 B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.14/each

Specifications

Dimensions

  • Weight
    0.80 lbs, 0.36 kg

Details

  • Adapter Type
    Male JIC
  • Additional Details
    Dust Seal: Nitrile Rubber | Ball Bearings: Chromium | Finish: Silver | Temperature Range: -15deg F to 250deg F (-26°C to 121°C)
  • Both Ends Gender Type
    Male x Male
  • Both Ends Style/Type
    JIC x JIC
  • Description Keyword
    Live Swivel
  • End 1 Style
    Male JIC
  • End 1 Thread
    7/8-14
  • End 1 Type
    Male JIC
  • End 2 Style
    Male JIC
  • End 2 Thread
    7/8-14
  • End 2 Type
    Male JIC
  • Manufacturer Catalog Number
    SP2700-10
  • Material
    Zinc Plated Carbon Steel
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Product Types
    Swivel
  • Shape
    Straight
  • Type
    Inline Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)