Specifications
Dimensions
- Weight3 lbs, 1.36 kg
Details
- Adapter TypeFemale NPTF
- Additional DetailsDust Seal: Nitrile Rubber | Female Thread: NPTF | Temperature Range: -15deg F to 250deg F (-26°C to 121°C)
- Both Ends Gender TypeFemale x Female
- Both Ends Style/TypeFemale NPT x Female NPT
- Description KeywordInline Swivel
- End 1 StyleFemale NPT
- End 1 Thread1 1/4-11 1/2
- End 1 TypeFemale NPT
- End 2 StyleFemale NPT
- End 2 Thread1 1/4-11 1/2
- End 2 TypeFemale NPT
- Manufacturer Catalog NumberSP5000-20
- MaterialZinc Plated Carbon Steel
- Maximum Operating Pressure275 bar, 4000 psi
- Product TypesInline Swivel
- ShapeStraight
- TypeInline Swivel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)