Motion
SP5404-2
Live Swivel - Inline Swivel
Mi Item #14229714
MFR #SP5404-2
Price$184.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Swivel - Inline Swivel
Mi Item #14229714
MFR #SP5404-2

Mfr description
SP5404-2 LIVE SWIVEL, 1/8"-27 MNPTF X FN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.88/each

Specifications

Dimensions

  • Weight
    0.20 lbs, 0.09 kg

Details

  • Adapter Type
    Male NPTF x Female NPTF
  • Additional Details
    Body Material: Zinc Plated Carbon Steel | Temperature Range: -15deg F to 250deg F (-26°C to 121°C) | Dust Seal: Nitrile Rubber | Ball Bearings: Chromium | Finish: Silver
  • Both Ends Gender Type
    Female x Male
  • Both Ends Style/Type
    Male x Female
  • Description Keyword
    Inline Swivel
  • End 1 Style
    Male NPTF
  • End 1 Thread
    1/8-27
  • End 1 Type
    Male NPTF
  • End 2 Style
    Female NPTF
  • End 2 Thread
    1/8-27
  • End 2 Type
    Female NPTF
  • Manufacturer Catalog Number
    SP5404-2
  • Material
    Zinc Plated Carbon Steel
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Product Types
    Inline Swivel
  • Shape
    Straight
  • Type
    Inline Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)