Specifications
Dimensions
- Weight1.20 lbs, 0.54 kg
Details
- Adapter TypeMale ORB x Female NPTF
- Additional DetailsTemperature Range: -15deg F to 250deg F (-26°C to 121°C) | Dust Seal: Nitrile Rubber | Ball Bearings: Chromium | Finish: Silver
- Both Ends Gender TypeFemale x Male
- Both Ends Style/TypeORB x NPTF
- Description KeywordLive Swivel
- End 1 StyleMale ORB
- End 1 Thread1-1/16-12
- End 1 TypeMale ORB
- End 2 StyleFemale NPTF
- End 2 Thread3/4-14
- End 2 TypeFemale NPTF
- Manufacturer Catalog NumberSP96405-12
- MaterialZinc Plated Carbon Steel
- Maximum Operating Pressure310.264 bar, 4500 psi
- Part TypeSwivel Elbow
- Product TypesSwivel Elbow
- Type90 °Elbow
Overview
Mfr description
SP96405-12 LIVE SWIVEL 90 STR, 1 1/16"-1