Motion
SPFS2403-12
LiveSwivel, 1 3/16-12 MFS 1 3/16-12 MFS, FKM,
MI ITEM #14229734
MFR #SPFS2403-12
Your Price$186.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LiveSwivel, 1 3/16-12 MFS 1 3/16-12 MFS, FKM,
MI ITEM #14229734
MFR #SPFS2403-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$186.63/each(List $214.63)

Overview

Mfr description
SPFS2403-12 LIVESWIVEL, 1 3/16"-12 MFS 1

Specifications

  • Material
    Steel
  • Maximum Operating Pressure
    4500 psi
  • Body Material
    Steel
  • Overall Length
    3.3850 in
  • Seal Material
    FKM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text