Motion
SPFS2403-6
LiveSwivel, 11/16-16 MFS 11/16-16 MFS, FKM,CS
Mi Item #14229736
MFR #SPFS2403-6
Price$156.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LiveSwivel, 11/16-16 MFS 11/16-16 MFS, FKM,CS
Mi Item #14229736
MFR #SPFS2403-6

Mfr description
SPFS2403-6 LIVESWIVEL, 11/16"-16 MFS 11/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.40/each

Specifications

Dimensions

  • Overall Length
    2.6880 in

Details

  • Body Material
    Steel
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Seal Material
    FKM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)