Motion
SPFS2403-8
LiveSwivel, 13/16-16 MFS 13/16-16 MFS, FKM,CS
Mi Item #14229737
MFR #SPFS2403-8
Price$171.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LiveSwivel, 13/16-16 MFS 13/16-16 MFS, FKM,CS
Mi Item #14229737
MFR #SPFS2403-8

Mfr description
SPFS2403-8 LIVESWIVEL, 13/16"-16 MFS 13/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.27/each

Specifications

Dimensions

  • Overall Length
    2.9090 in

Details

  • Body Material
    Steel
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Seal Material
    FKM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)