Specifications
Dimensions
- Weight2 lbs, 0.91 kg
Details
- Adapter TypeMale ORB x Female ORB
- Additional DetailsDust Seal: Nitrile Rubber | Ball Bearings: Chromium | Finish: Silver | Temperature Range: -15deg F to 250deg F (-26°C to 121°C)
- Both Ends Gender TypeFemale x Male
- Both Ends Style/TypeMale ORB x Female ORB
- Description KeywordLive Swivel
- End 1 StyleMale ORB
- End 1 Thread1-1/16-12
- End 1 TypeMale ORB
- End 2 StyleFemale ORB
- End 2 Thread1-1/16-12
- End 2 TypeFemale ORB
- Manufacturer Catalog NumberSPS6815-12
- MaterialZinc Plated Carbon Steel
- Maximum Operating Pressure310.264 bar, 4500 psi
- Product TypesLive Swivel
- Shape90° Straight Inline Swivel
- Type90 °Straight Inline Swivel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)