Motion
SPS91501-20
Live Swivel - Live Swivel
MI ITEM #14229760
MFR #SPS91501-20
Price$545.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Swivel - Live Swivel
MI ITEM #14229760
MFR #SPS91501-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$545.38/each

Specifications

Dimensions

  • Weight
    4 lbs, 1.81 kg

Details

  • Adapter Type
    Male NPTF x Female NPSM
  • Additional Details
    Dust Seal: Nitrile Rubber | Ball Bearings: Chromium | Finish: Silver | Temperature Range: -15deg F to 250deg F (-26°C to 121°C)
  • Both Ends Gender Type
    Female x Male
  • Both Ends Style/Type
    NPTF x NPSM
  • Description Keyword
    Live Swivel
  • End 1 Style
    Male NPTF
  • End 1 Thread
    1 1/4-11 1/2
  • End 1 Type
    Male NPTF
  • End 2 Style
    Female NPSM
  • End 2 Thread
    1 1/4-11 1/2
  • End 2 Type
    Female NPSM
  • Manufacturer Catalog Number
    SPS91501-20
  • Material
    Zinc Plated Carbon Steel
  • Maximum Operating Pressure
    241.317 bar, 3500 psi
  • Product Types
    Swivel Elbow
  • Shape
    90° Elbow
  • Type
    90 °Elbow Inline Swivel

Overview

Mfr description
SPS91501-20 LIVESWIVEL 90ELBOW,1 1/4"11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought