Motion
SPS92051-16
Live Swivel - Inline Swivel, Male NPTF, Male JIC, Zinc Plated Carbon Steel
MI ITEM #14229773
MFR #SPS92051-16
Price$332.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Swivel - Inline Swivel, Male NPTF, Male JIC, Zinc Plated Carbon Steel
MI ITEM #14229773
MFR #SPS92051-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$332.52/each

Specifications

Dimensions

  • Weight
    2.20 lbs, 1.00 kg

Details

  • Adapter Type
    Male NPTF x Male JIC 37°
  • Additional Details
    Dust Seal: Nitrile Rubber | Ball Bearings: Chromium | Temperature Range: -15deg F to 250deg F (-26°C to 121°C) | Finish: Silver
  • Both Ends Gender Type
    Male x Male
  • Both Ends Style/Type
    NPTF x JIC 37°
  • Description Keyword
    Inline Swivel
  • End 1 Style
    Male NPTF
  • End 1 Thread
    1-11-1/2
  • End 1 Type
    Male NPTF
  • End 2 Style
    Male JIC
  • End 2 Thread
    1 5/16-12
  • End 2 Type
    Male JIC 37°
  • Manufacturer Catalog Number
    SPS92051-16
  • Material
    Zinc Plated Carbon Steel
  • Maximum Operating Pressure
    241.317 bar, 3500 psi
  • Part Type
    Inline Swivel
  • Product Types
    Inline Swivel
  • Type
    90 °Elbow

Overview

Mfr description
SPS92051-16 LIVESWIVEL 90ELBOW,1" 11-1/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought