Motion
SPS92051-20
Live Swivel - Inline Swivel, Male NPTF, Male JIC, Zinc Plated Carbon Steel
Mi Item #14229774
MFR #SPS92051-20
Price$545.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Swivel - Inline Swivel, Male NPTF, Male JIC, Zinc Plated Carbon Steel
Mi Item #14229774
MFR #SPS92051-20

Mfr description
SPS92051-20 LIVESWIVEL 90ELBOW,1 1/4" 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$545.38/each

Specifications

Dimensions

  • Weight
    4.20 lbs, 1.91 kg

Details

  • Adapter Type
    Male NPTF x Male JIC 37°
  • Additional Details
    Ball Bearings: Chromium | Seal: FKM | Finish: Silver | Temperature Range: -15deg F to 250deg F (-26°C to 121°C)
  • Both Ends Gender Type
    Male x Male
  • Both Ends Style/Type
    NPTF x JIC 37°
  • Description Keyword
    Inline Swivel
  • End 1 Style
    Male NPTF
  • End 1 Thread
    1 1/4-11 1/2
  • End 1 Type
    Male NPTF
  • End 2 Style
    Male JIC
  • End 2 Thread
    1 5/8-12
  • End 2 Type
    Male JIC 37°
  • Manufacturer Catalog Number
    SPS92051-20
  • Material
    Zinc Plated Carbon Steel
  • Maximum Operating Pressure
    241.317 bar, 3500 psi
  • Part Type
    Inline Swivel
  • Product Types
    Inline Swivel
  • Type
    90 °Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)