Motion
SPS92405-20
Live Swivel - Inline Swivel
MI ITEM #14229780
MFR #SPS92405-20
Price$504.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Swivel - Inline Swivel
MI ITEM #14229780
MFR #SPS92405-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$504.29/each

Specifications

Dimensions

  • Weight
    3.40 lbs, 1.54 kg

Details

  • Adapter Type
    Male JIC 37° x Female NPTF
  • Additional Details
    Ball Bearings: Chromium | Finish: Silver | Temperature Range: -15deg F to 250deg F (-26°C to 121°C)
  • Both Ends Gender Type
    Female x Male
  • Both Ends Style/Type
    JIC x NPTF
  • Description Keyword
    Inline Swivel
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-5/8-12
  • End 1 Type
    Male JIC
  • End 2 Style
    Female NPTF
  • End 2 Thread
    1 1/4-11 1/2
  • End 2 Type
    Female NPTF
  • Manufacturer Catalog Number
    SPS92405-20
  • Material
    Zinc Plated Carbon Steel
  • Maximum Operating Pressure
    275 bar, 4000 psi
  • Product Types
    Inline Swivel
  • Shape
    Straight
  • Type
    Inline Swivel

Overview

Mfr description
SPS92405-20 LIVESWIVEL 90 STR,1 5/8"-12M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought