Motion
SPS92501-20
Live Swivel - Live Swivel
MI ITEM #14229787
MFR #SPS92501-20
Price$545.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Swivel - Live Swivel
MI ITEM #14229787
MFR #SPS92501-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$545.38/each

Specifications

Dimensions

  • Weight
    4.20 lbs, 1.91 kg

Details

  • Adapter Type
    Male JIC x Male NPTF
  • Additional Details
    Finish: Silver | Seal: FKM | Dust Seal: Nitrile Rubber | Ball Bearings: Chromium
  • Both Ends Gender Type
    Male x Male
  • Both Ends Style/Type
    Male JIC x Male NPTF
  • Description Keyword
    Live Swivel
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-5/8-12
  • End 1 Type
    Male JIC
  • End 2 Style
    Male NPTF
  • End 2 Thread
    1 1/4-11 1/2
  • End 2 Type
    Male NPTF
  • Manufacturer Catalog Number
    SPS92501-20
  • Material
    Zinc Plated Carbon Steel
  • Maximum Operating Pressure
    241.317 bar, 3500 psi
  • Product Types
    Swivel Elbow
  • Shape
    90° Elbow
  • Type
    90 °Elbow

Overview

Mfr description
SPS92501-20 LIVESWIVEL90ELBOW,1 5/8"-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought