Motion
SPS95404-4
LiveSwivel 90 Str, 1/4-18 MNPTF x 1/4-18 FNPT
Mi Item #14229797
MFR #SPS95404-4
Price$150.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LiveSwivel 90 Str, 1/4-18 MNPTF x 1/4-18 FNPT
Mi Item #14229797
MFR #SPS95404-4

Mfr description
SPS95404-4 LIVESWIVEL 90 STR, 1/4"-18 MN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.66/each

Specifications

Dimensions

  • Overall Length
    2.3700 in

Details

  • Body Material
    Steel
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Seal Material
    FKM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)