Motion
SPS95502-20
Live Swivel - Live Swivel
Mi Item #14229802
MFR #SPS95502-20
Price$474.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Swivel - Live Swivel
Mi Item #14229802
MFR #SPS95502-20

Mfr description
SPS95502-20 LIVESWIVEL90ELBOW,1-1/4"11-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$474.24/each

Specifications

Dimensions

  • Weight
    4.20 lbs, 1.91 kg

Details

  • Adapter Type
    Female NPT x Male NPTF
  • Additional Details
    Ball Bearings: Chromium | Dust Seal: Nitrile Rubber | Temperature Range: -15deg F to 250deg F (-26°C to 121°C)
  • Both Ends Gender Type
    Female x Male
  • Both Ends Style/Type
    Female NPT x Male NPTF
  • Description Keyword
    Live Swivel
  • End 1 Style
    Female NPT
  • End 1 Thread
    1 1/4-11 1/2
  • End 1 Type
    Female NPT
  • End 2 Style
    Male NPTF
  • End 2 Thread
    1 1/4-11 1/2
  • End 2 Type
    Male NPTF
  • Manufacturer Catalog Number
    SPS95502-20
  • Material
    Zinc Plated Carbon Steel
  • Product Types
    Live Swivel
  • Shape
    90° Elbow
  • Type
    90 °Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)